Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VBL-2 connector drilling jig
VBL-2 connector drilling jig - 1
VBL-2 connector drilling jig - 2
VBL-2 connector drilling jig - 3
VBL-2 connector drilling jig - 4
VBL-2 connector drilling jig - 5
VBL-2 connector drilling jig - 6
VBL-2 connector drilling jig - 7

For detailed information, other images and documents, please select individual articles from the following table.

VBL-2 connector drilling jig

Drilling jig for furniture connectors
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
For drilling connectors and bolts


  • Easy to use with hand drill

  • Precision drilling with HM drill bits


Connector drilling jig:


  • Drill depth adjustment from 12 – 17 mm

  • Adjustable stops for rapid positioning on the workpiece (8 – 11.5 mm)

  • Lateral fixed stops (37 mm) can be used

  • Clamping device to fix the setting jig into place

  • Drive with hexagon socket (included)

  • Drill bit tipping: 1 piece HM 20 mm, 1 pc. HM 10 mm

  • Material: Aluminium die casting


Bolt drilling jig:


  • For 5 mm drill holes

  • Hardened drill bushings

  • With fixed stop (37 mm) for rapid positioning on the workpiece

  • Drill holes with 32 mm spacing

  • For 16 mm and 19 mm material thickness

  • Material: plastic

Specified dimensions not binding. Subject to technical changes!