For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
For drilling connectors and bolts
- Easy to use with hand drill
- Precision drilling with HM drill bits
Connector drilling jig:
- Drill depth adjustment from 12 – 17 mm
- Adjustable stops for rapid positioning on the workpiece (8 – 11.5 mm)
- Lateral fixed stops (37 mm) can be used
- Clamping device to fix the setting jig into place
- Drive with hexagon socket (included)
- Drill bit tipping: 1 piece HM 20 mm, 1 pc. HM 10 mm
- Material: Aluminium die casting
Bolt drilling jig:
- For 5 mm drill holes
- Hardened drill bushings
- With fixed stop (37 mm) for rapid positioning on the workpiece
- Drill holes with 32 mm spacing
- For 16 mm and 19 mm material thickness
- Material: plastic
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!