For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Innovative connection technology/load relief saves time
- Secure and fast installation thanks to ISO housing covers with quick-release fasteners that can be sealed
- Large, easy-to-maintain connection space
- Strong, zinc-plated sheet steel housing with weather-resistant powder coating
- Zinc-plated base with plastic sleeves or zinc-plated tabs for ground nails for floor mounting
- Two pivoting lifting eyelets
- Ergonomically shaped carrying handles
- High-quality door hinges with long service life
- Door opening limiting chain for the best possible protection of the door hinges
- Lockable door closing mechanism
- Made in Germany
1x counter field and 1x converter slot
For indoor and outdoor use
As a connection point to the grid of the supply system operator (VNB) on construction sites if connection distribution cabinets are not permitted in accordance with the technical connection conditions (TAB) in the supply area, or the design of the construction power network requires a separate housing for the EVU connection and the measuring device, or if the distribution of the electrical supply on large construction sites is via additional group and main distributors. The customer's connection line upstream of the measuring device may not be longer than 30 m.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!