Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Kitchen connection box
Kitchen connection box - 1
Kitchen connection box - 2
Kitchen connection box - 3
Kitchen connection box - 4

For detailed information, other images and documents, please select individual articles from the following table.

Kitchen connection box

For connecting ovens and hobs to the cooker connection box

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Very flat and easy-to-install connection box

  • The connection box serves as a power distributor for kitchen appliances that have been installed separately, such as an electric stove and oven, where power is supplied centrally from a cooker connection socket

  • The use of the connection box eliminates the need to install additional sockets, minimising the cost and time required to install the kitchen appliances

  • Can be screwed onto the wall or back panel, even when the box is closed

  • Also suitable for retrofitting

  • Cable inlet is protected by three membranes (IP54)

  • All live components are tested and approved

  • With 2 m connection cable for the cooker connection socket and 5 or 10 m connection cable (depending on the version) for hobs and ovens

Dimensions subject to change. Subject to technical changes!