The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Connection cable for LED linear plug-in lights
For connecting individual LED plug-in lights
Register now and access more than 125,000 products
Variants
- Partly made of high-quality TPE
- Available in lengths of 4 m, 2 m and 0.5 m
- Can be used in temperature ranges from -40°C to +80°C
- Degree of protection IP69K/IP68
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
For connecting to LED linear plug-in light, for connecting lights to each other where these cannot be directly connected (e.g. for use around corners etc.).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!