Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Connecting cable for LED linear plug-in lights
Connecting cable for LED linear plug-in lights - 1
Connecting cable for LED linear plug-in lights - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Connecting cable for LED linear plug-in lights

For connecting to a power source

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Partly made of high-quality TPE

  • Available in 2 m length with shaped plug or 6 m length with open cable ends for direct connection

  • Can be used in temperature ranges from -40°C to +80°C

  • Degree of protection IP69K/IP68

  • Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry