For detailed information, other images and documents, please select individual articles from the following table.
PRIPRESS® Connecting bend L
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/146171.jpg)
Variants
- For connecting radiators from the floor with PRIPRESS® composite pipe 16 mm
- Suitable for compressed-air systems up to 15 bar
Heating installation for valve radiators in conjunction with soft-sealing screwed connection and straight type radiator valve.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!