For detailed information, other images and documents, please select individual articles from the following table.
METALOPRESS connecting bend 90°
Hygienic and corrosion-resistant stainless steel pipe system for drinking water installations
Register now and access more than 125,000 products
Variants
- Our METALOPRESS stainless steel pipe system is ideal for drinking water installations
- It offers hygiene, resistance to corrosion and a long service life
- Tested and approved by German association for gas and water (DVGW)
- Press contour M: Quick and simple installation of the press fittings
- O-rings made from EPDM (tested in accordance with German quality standard for rubber and plastic components in contact with drinking water [KTW])
- Versions with one or two sleeves
"I/A" version with one sleeve
Drinking water and heating installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!