For detailed information, other images and documents, please select individual articles from the following table.
Conical countersink HSCo 90° with cross hole
For chatter-free deburring and countersinking of holes
Register now and access more than 125,000 products
Variants
- The even-running cone-envelope relief grinding results in a light, paring cut
- The chip flow through the hole prevents the chips from becoming jammed in the workpiece
- Straight shank
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Not recommended for full countersinking! Increased service life and cutting performance by using drilling and cutting oil.
Conventional steels, stainless steel, non-ferrous metals, plastics and cast iron
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!