For detailed information, other images and documents, please select individual articles from the following table.
Conical countersink assortment 6 pieces. Yellow/blue-ring HSS bit 90° short
Particularly well-suited for machining conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics) with hand-held machines. Available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised geometry for hand-guided use
Less effort required, improved countersinking quality and chip removal compared to conventional conical countersinks
Standardised 1/4 inch hexagon shank
- No slipping in the drill chuck, fits bit holders
- Quick change between countersinking/screwing
Compact and practical ORSY®-system-compatible system cassette with useful details, such as stackability, optimised joint and easy opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!