Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
TiN 90° countersink DIN 335C
TiN 90° countersink DIN 335C - 1
TiN 90° countersink DIN 335C - 2

For detailed information, other images and documents, please select individual articles from the following table.

TiN 90° countersink DIN 335C

Significantly improved performance when processing conventional steels and cast iron compared to blue ring.

See product details

Available in 8 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Up to 30 % faster cutting speeds and 2-4x longer service life compared to blue ring


TiN coating



Burr- and chatter-free countersinking and deburring


Precision tapered countersink with three cutting edges, precision-ground



Optimised flute geometry


Excellent chip formation and removal



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze