For detailed information, other images and documents, please select individual articles from the following table.
TiN 90° countersink DIN 335C
Significantly improved performance when processing conventional steels and cast iron compared to blue ring.
Register now and access more than 125,000 products
Variants
Up to 30 % faster cutting speeds and 2-4x longer service life compared to blue ring
TiN coating
Burr- and chatter-free countersinking and deburring
Precision conical countersink with three cutting edges, precision-ground
Optimised flute geometry
Excellent chip formation and removal
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!