For detailed information, other images and documents, please select individual articles from the following table.
HSCo 90° green-ring countersink DIN 335C
Particularly suitable for processing stainless steel, alloyed or high-alloy and rust- and acid-resistant steels.
Register now and access more than 125,000 products
Variants
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised spiral flute geometry
Excellent chip formation and removal
Sustainable product packaging made of 100% PCR (recycled plastic from household waste), 100% recyclable and Cradle to Cradle Certified® Bronze
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!