For detailed information, other images and documents, please select individual articles from the following table.
Conical countersink assortment 6 pieces. TiN 90° DIN 335 C
Consisting of diameters 6.3-20.5 mm. Significantly improved performance when processing conventional steels and cast iron compared to blue ring. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Up to 30 % faster cutting speeds and two to four times increase in service life compared to blue ring
TiN coating
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised spiral flute geometry
Excellent chip formation and removal
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!