For detailed information, other images and documents, please select individual articles from the following table.
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® set
2400 metres of pipe on a pallet. With high-glide inner coating.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- PVC-free
- Time saved when pulling in or inserting cables and lines
- Easy to pull in, even through long sections
- One-man installation
- Quicker installation — reduced costs
Film packaging for faster removal with sizes EN 16 to EN 50.
VDE 0605 and DIN EN 61386-22
High temperature resistance up to 105°C: Suitable for concrete types with chemical additives (e.g. frost protection, setting accelerators) that generate a higher curing temperature.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!