Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ®

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ®

With high-sliding inner coating

  • Classification code for electrical conduit: 33332
  • Load force at 5 cm: 750 N
  • Impact resistance at 100 mm: 2 kg
  • Min./max. temperature conditions: -15 to 105 °C
  • Material: Polyolefin
  • Flame-retardant: Yes
  • Halogen-free: Yes
  • Silicone-free: Yes
  • Ultraviolet resistance: No

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Outer diameter Internal diameter Design Quantity PU
price/PU
0975259616
Grey 16 mm 10.5 mm Coated
100 m
0975259620
Grey 20 mm 13.8 mm Coated
100 m
0975259625
Grey 25 mm 17.7 mm Coated
0975259632
Grey 32 mm 23.7 mm Coated
50 m
0975259640
Grey 40 mm 30.9 mm Coated
25 m
0975259650
Grey 50 mm 38.4 mm Coated
25 m
0975259663
Grey 63 mm 49.9 mm Uncoated
25 m
0975259671
Green 20 mm 13.8 mm Coated
100 m
0975259672
Blue 20 mm 13.8 mm Coated
100 m
0975259673
Yellow 20 mm 13.8 mm Coated
100 m
0975259674
Red 20 mm 13.8 mm Coated
100 m
0975259681
Green 25 mm 17.7 mm Coated
100 m
0975259682
Blue 25 mm 17.7 mm Coated
100 m
0975259683
Yellow 25 mm 17.7 mm Coated
100 m
0975259684
Red 25 mm 17.7 mm Coated
100 m
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • PVC-free

  • Time saved when pulling in or pushing cables and lines

  • Also easy to pull in over long sections

  • One-man installation

  • Cost savings thanks to shorter installation times
Notice

Film packaging for faster removal with sizes EN 16 to EN 50.

VDE 0605 and DIN EN 61386-22