The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating
Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
Register now and access more than 125,000 products
Variants
- PVC-free
- Time saved when pulling in or pushing cables and lines
- Also easy to pull in over long sections
- One-man installation
- Cost savings thanks to shorter installation times
Film packaging for faster removal with sizes EN 16 to EN 50.
VDE 0605 and DIN EN 61386-22
High temperature resistance up to 105°C: Suitable for concrete types with chemical admixtures (e.g. anti-freeze, set accelerators), which produce a higher set temperature.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!