The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
WFKuS-EM-F-105-H0 Comfort XQ®+ flexible electrical conduit with low-friction inner coating
Certified as halogen free and low smoke in accordance with DIN EN 61034-2
Register now and access more than 125,000 products
Variants
- Additional plastic sheath
- PVC free
- Saves time when feeding or inserting cables and lines
- Enables easy cable pulling, even over longer distances
- One-person installation
- Reduced costs thank to quicker installation times
Film packaging for quicker removal.
VDE 0605 and DIN EN 61386-22
High temperature resistance up to 105°C: Suitable for concrete types with chemical additives (e.g. anti-freeze, setting accelerators) which produce a higher setting temperature.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!