Flexible electrical installation pipe WBY-EL-F ComfortXQ®

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flexible electrical installation pipe WBY-EL-F ComfortXQ®

With high-sliding inner coating

  • Classification code for electrical conduit: 22322
  • Load force at 5 cm: 320 N
  • Impact resistance at 100 mm: 1 kg
  • Min./max. temperature conditions: -15 to 90 °C
  • Material: Polyolefin
  • Flame-retardant: Yes
  • Halogen-free: No
  • Silicone-free: Yes
  • Ultraviolet resistance: No

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Outer diameter Internal diameter Design Quantity PU
price/PU
0975259116
Black 16 mm 10.8 mm Coated
100 m
0975259120
Black 20 mm 14.2 mm Coated
100 m
0975259125
Black 25 mm 18.1 mm Coated
50 m
0975259132
Black 32 mm 23.9 mm Coated
50 m
0975259140
Black 40 mm 31.2 mm Coated
25 m
0975259150
Black 50 mm 38.8 mm Coated
25 m
0975259163
Black 63 mm 49.9 mm Uncoated
25 m
0975259220
Green 20 mm 14.2 mm Coated
100 m
0975259225
Green 25 mm 18.1 mm Coated
50 m
0975259320
Blue 20 mm 14.2 mm Coated
100 m
0975259325
Blue 25 mm 18.1 mm Coated
50 m
0975259420
White 20 mm 14.2 mm Coated
100 m
0975259425
White 25 mm 18.1 mm Coated
50 m
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
CAD Data  | 
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
  • Time saved when pulling in or pushing cables and lines

  • Also easy to pull in over long sections

  • One-man installation

  • Cost reduction thanks to shorter installation times
Notice

Film packaging for faster removal with sizes EN 16 to EN 50.

VDE 0605 and DIN EN 61386-22