Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Concrete vibrator Advanced

For detailed information, other images and documents, please select individual articles from the following table.

Concrete vibrator Advanced

Features a built-in converter and thus offers two devices in one. Characterised by a high degree of flexibility in use and simple handling.

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Integrated frequency converter


No additional frequency converter is required for the operation of this internal vibrator. Constant performance and high efficiency. Reliable operation on generators and even with fluctuating input voltages.



Electronics


Fully encapsulated electronics – well protected for a long service life



Residual current circuit breaker


A built-in residual current circuit breaker controls the consistent power supply and current flow. If necessary, the device switches off within 3 milliseconds.



Cylinder body


In the front third specially hardened, as a result, the bottle is extremely durable and is prepared against wear



Protective hose


Made of robust, highly abrasion-resistant material



Supply cable


Greater freedom of movement when working: The 15 m long supply cable is made of high-quality PUR – maximum durability and maintenance-free