Concrete screw with hexagon head W-BS/A4
Concrete screw with hexagon head W-BS/A4 - 1
Concrete screw with hexagon head W-BS/A4 - 2
Concrete screw with hexagon head W-BS/A4 - 3
Concrete screw with hexagon head W-BS/A4 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with hexagon head W-BS/A4

Highest load capacities and efficient mounting. Ideal for fastening metal structures in concrete, A4 stainless steel

  • Material: Stainless steel A4, 1.4401

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Thread diameter Anchor length (l) Attachment height (t fix 1) Quantity PU
price/PU
5929226015
6 mm 7.5 mm 50 mm 15 mm
100 pcs
5929226025
6 mm 7.5 mm 60 mm 25 mm
100 pcs
5929228025
8 mm 10 mm 70 mm 25 mm
50 pcs
5929228035
8 mm 10 mm 80 mm 35 mm
50 pcs
5929221035
10 mm 12 mm 90 mm 35 mm
25 pcs
5929221045
10 mm 12 mm 100 mm 45 mm
25 pcs
5929221065
10 mm 12 mm 120 mm 65 mm
25 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Extremely flexible to use


Three anchoring depths (size 6–14) and a large variety of types



Attachment can be adjusted up to two times after assembly


(Size 8–14) so as to, for example, facilitate the alignment of railings or anchor plates (observe assembly instructions in permit or enclosed leaflet)



  • High loads

  • Low axial and edge clearance due to very low expansion effect

  • Very quick and easy assembly

  • No installation torque required

  • Immediate load-bearing capacity – no waiting

  • Can be processed with Würth extraction drill (sizes 8-14)
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation. The recommended nominal torque must be observed.

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (size 6–10), earthquake C1 (size 8–14)



ETA-16/0128 for multiple attachment


Concrete (size 6)


Hollow-core pre-stressed concrete ceilings (size 6)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in approvals)