Concrete screw with large pan head W-BS/S
Concrete screw with large pan head W-BS/S - 1
Concrete screw with large pan head W-BS/S - 2
Concrete screw with large pan head W-BS/S - 3
Concrete screw with large pan head W-BS/S - 4

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with large pan head W-BS/S

Extra large surface area specifically designed for mounting mounting rails, zinc-plated steel

  • Anchor size: 6 mm
  • Thread diameter: 7.5 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • Drill hole depth (h 1.1): 40 mm
  • Embedding depth (h nom1): 35 mm
  • Internal drive: TX30
  • Material: Steel
  • Surface: Zinc plated
  • Head diameter: 18 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Attachment height (t fix 1) Attachment height (t fix 2) Attachment height (t fix 3) Quantity PU
price/PU
5929156025
60 mm 25 mm 20 mm 5 mm
100 pcs
5929156005
40 mm 5 mm
100 pcs
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
Art.-no. Cust. Mat. No.
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
Extremely flexible to use


Three anchoring depths (size 6 - 14) and a large variety of types



  • High load-bearing capacities

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy to install

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete



ETA-16/0128 for multiple attachment


Concrete


Hollow-core prestressed concrete ceilings



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in the approvals)