Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Dual system - Conventional mounting (nailing) possible as well as wing mounting (with optional wings)
For nailing/gluing on formwork
Locating pin spacing 60 mm
Air slots in the lid: No air pockets in the exposed concrete
Dual system: conventional mounting (nailing) and wing mounting (with optional wings) possible
Dual system: conventional mounting (nailing/bonding) and wing mounting (with optional wings) possible
For direct attachment to the reinforcement and thus optimal mounting to the opposing formwork – time and cost savings.
One end and transition bush for two pipe sizes
Built-in LED light EBL-12-23 For recessed installation
Built-in LED light EBL-12-8 For recessed installation
Built-in LED light EBL-12-24 For recessed installation
Built-in LED light EBL-12-EYE With swivelling lamp head
LED built-in spotlights Eye For recessed installation
Built-in LED light EHW 13 For recessed installation
Built-in LED light EBL-12-26 For recessed installation
LED built-in spotlight Eye 25 For recessed installation