The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Concrete ballast weight for Würth railing system/edge protection system
Register now and access more than 125,000 products
Variants
- Concrete ballast weight, approx. 25 kg (L/W/H: 39 cm/38 cm/13 cm)
- Loose concrete flakes may be present on the concrete weights of the edge protection system due to the manufacturing and transport process
- The thin layer of cement paste in the anchoring hole of the concrete weights can be penetrated with a screw
- The cement paste residue in the anchoring hole and the concrete flakes must be removed from the top surface
- Protective mats can be ordered separately depending on the substrate and building
- This article is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative for more information
Load the Würth edge protection system boom arms and weights instead of parapet (see operating instructions).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!