Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Concrete angle bracket type P

For detailed information, other images and documents, please select individual articles from the following table.

Concrete angle bracket type P

Angle connector type P can be used to attach wood components, windows and façade elements to concrete. Installation tolerances can be compensated for using the slot in the base.

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Robust, solid design

  • Sheet metal hot-dip galvanised on both sides (S235 + Z275 (approx. 20 µm))

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-09/217

Notice

The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-09/217