Concealed hinge, TIOMOS Impresso 110
Concealed hinge, TIOMOS Impresso 110 - 1
Concealed hinge, TIOMOS Impresso 110 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, TIOMOS Impresso 110

Seamless joints on doors up to 24-mm thick

  • Type of assembly: Toolless
  • Surface: Nickel plated
  • Material: Die-cast zinc
  • Opening angle: 110 Degree

See product details

Available in 24 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door position Crank Cushioning effect Spring Quantity PU
price/PU
F017139414
Full support mm Yes Yes
F017139415
Supported 3 mm Yes Yes
F017139499
Full support mm Yes Yes
F017139500
Supported 3 mm Yes Yes
F017139501
Half support 9.5 mm Yes Yes
F017139502
Enclosed 19 mm Yes Yes
F034139385
Full support mm No Yes
F034139386
Supported 3 mm No Yes
F034139470
Full support mm No Yes
F034139471
Supported 3 mm No Yes
F034139472
Half support 9.5 mm No Yes
F035139442
Full support mm No No
F035139443
Supported 3 mm No No
F035139527
Full support mm No No
F035139528
Supported 3 mm No No
F035139529
Half support 9.5 mm No No
F035139530
Enclosed 19 mm No No
F017139416
Half support 9.5 mm Yes Yes
F017139417
Enclosed 19 mm Yes Yes
F034139387
Half support 9.5 mm No Yes
F034139388
Enclosed 19 mm No Yes
F034139473
Enclosed 19 mm No Yes
F035139444
Half support 9.5 mm No No
F035139445
Enclosed 19 mm No No

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Tool-free installation



Easy-to-adjust depth using threaded screw



Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes.