For detailed information, other images and documents, please select individual articles from the following table.
Profile frame hinge, TIOMOS click-on 110 AL
With integrated damping. Specially for aluminium profile frame doors
Register now and access more than 125,000 products
Variants
- Virtually seamless joints with aluminium frames up to 24 mm thick and 22 mm wide
- Hinge not visible from the outside
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
Available in two designs:
- With integrated damping (three damping settings available)
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!