Concealed hinge, TIOMOS Impresso 110/45 E
Concealed hinge, TIOMOS Impresso 110/45 E - 1
Concealed hinge, TIOMOS Impresso 110/45 E - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, TIOMOS Impresso 110/45 E

With integrated damping

  • Door stop: Enclosed
  • With spring: Yes
  • Type of assembly: Impresso
  • Suitable for angled cabinets: 45 Degree

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cushioning effect Hole drilling Door stop With spring Quantity PU
price/PU
F017139425
Yes 45/9.5 mm and 42/11 mm Enclosed Yes
F017139510
Yes 52/5.5 mm and 48/6 mm Enclosed Yes
F034139396
No 45/9.5 mm and 42/11 mm Enclosed Yes
F034139481
No 52/5.5 mm and 48/6 mm Enclosed Yes
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
For 45° tapered cabinets



Tiomos Impresso, tool-free assembly



Easy-to-adjust depth using threaded screw



3D adjustment with compatible mounting plate



Virtually seamless joints



Available in three designs:


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes!