For detailed information, other images and documents, please select individual articles from the following table.
Concealed hinge, Nexis Impresso 110
Compatible with soft-close systems
Register now and access more than 125,000 products
Variants
- Tool-free cup fastening
- Opening angle 110°
- For door thickness up to 22 mm
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!