Concealed hinge, Nexis click-on 110
Concealed hinge, Nexis click-on 110 - 1
Concealed hinge, Nexis click-on 110 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis click-on 110

With shallow cup depth for thin and profiled doors

  • Suitable for max. door thickness: 22 mm
  • Opening angle: 110 Degree
  • Min. hinge pot distance: 4 mm
  • Max. hinge pot distance: 7 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door position Automatic Type of assembly Hole drilling Quantity PU
price/PU
F015072629
Corner Yes Press-fit 45/9.5 mm and 48/9 mm
F015072633
Centre wall Yes Press-fit 45/9.5 mm
F015072691
Corner Yes Screw-on 52/5.5 mm
F015072692
Corner No Screw-on 52/5.5 mm
F015072693
Corner Yes Press-fit 52/5.5 mm
F015072694
Centre wall Yes Screw-on 52/5.5 mm
F015072695
Centre wall No Screw-on 52/5.5 mm
F015072696
Centre wall Yes Press-fit 52/5.5 mm
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Opening angle 110°


Door thickness up to 22 mm



Minimal cup depth (11.5 mm)


Also suitable for thin or profiled doors



Soft-close compatible

Specified dimensions not binding. Subject to technical changes.