For detailed information, other images and documents, please select individual articles from the following table.
Compressor oil WK 100
Reliable lubrication of air compressors
Register now and access more than 125,000 products
Variants
Universally applicable for all types of air compressors
Exceeds DIN 51506, VDL
- Highly reliable lubrication
- Highly resistant to ageing
Contains additives to protect against corrosion and wear
Optimum protection against corrosion, even when compressing wet media
Excellently suited for Würth compressors
Only suitable for bearing lubrication on turbo-compressors.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For lubricating piston and rotary compressors up to a compression temperature of +220°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!