Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Compressor Power 50 L
Compressor Power 50 L - 1
Compressor Power 50 L - 2
Compressor Power 50 L - 3

For detailed information, other images and documents, please select individual articles from the following table.

Compressor Power 50 L

Powerful, robust V-belt piston compressor for flexible applications within the workshop
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
Low speed and quiet running


Belt drive



Good cold start performance


High-quality pressure switch with relief valve



Adjustable working pressure and good air quality


Filtered pressure reducer with manometer and mist oiler



Tank pressure display


Additional manometer



Motor overheating protection


Integrated overload protection



Ideal for mobile use within the workshop


  • Steering rollers with locking brake provide manoeuvrability and a secure footing

  • Comfortable handling due to rubberised pull handle and additional handle


Order and safety


Long pull handle with integrated cable winding



Quick and easy oil level check


Oil-lubricated piston compressor with oil viewing window

Notice

Not approved for use in medicine, foodstuff processing or for filling breathing apparatus. Observe the safety notices in the operating instructions. The device has been prototype tested.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.