For detailed information, other images and documents, please select individual articles from the following table.
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar
Suitable for checking and documenting compression pressure in petrol engines
Register now and access more than 125,000 products
Variants
- Diagram sheet provides dependable verification and is comprehensible to the customer
- Up to 8 tests (+2 reserve tests) can be registered on the wide scale
- For compression pressure measurement, motor-specific adapters are mounted between the engine and the compression pressure engraver
- The extensive assortment of adapters guarantees high market/type coverage
- The device is also equipped with a pressure release button to repeat the measurement if necessary without disconnecting the device/screw-in adapter from the connection
Scope of delivery:
- 1 x compression pressure engraver petrol, 4-17 bar including hose with insertion probe
- 50 x diagram sheets
- 1 x spark plug adapter short in each of M10 x 1.00; M12 x 1.25; M14 x 1.25; M18 x 1.50
- 1 x spark plug adapter long (190 mm) in each of M10 x 1.00; M12 x 1.25; M14 x 1.25
- 5 x replacement rubber for insertion probe
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!