Compression cable lug
Compression cable lug - 1
Compression cable lug - 2

For detailed information, other images and documents, please select individual articles from the following table.

Compression cable lug

DIN 46235

  • Max. temperature resistance: 125 °C
  • Material: Electrolytic copper
  • Surface: Tin plated

See product details

Available in 88 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire cross section Flange hole Code number according to standard Wire diameter Quantity PU
price/PU
0967200201
6 mm² M6 5 3.8 mm
100 pcs
0967200200
6 mm² M5 5 3.8 mm
100 pcs
0967200211
10 mm² M6 6 4.5 mm
100 pcs
0967200210
10 mm² M5 6 4.5 mm
100 pcs
0967200221
16 mm² M8 8 5.5 mm
100 pcs
0967200212
10 mm² M8 6 4.5 mm
100 pcs
0967200223
16 mm² M12 8 5.5 mm
100 pcs
0967200222
16 mm² M10 8 5.5 mm
100 pcs
0967200230
25 mm² M6 10 7 mm
100 pcs
0967200231
25 mm² M8 10 7 mm
100 pcs
0967200233
25 mm² M12 10 7 mm
100 pcs
0967200241
35 mm² M8 12 8.2 mm
100 pcs
0967200242
35 mm² M10 12 8.2 mm
100 pcs
0967200251
50 mm² M10 14 10 mm
100 pcs
0967200250
50 mm² M8 14 10 mm
100 pcs
0967200253
50 mm² M16 14 10 mm
100 pcs
0967200260
70 mm² M8 16 11.5 mm
100 pcs
0967200252
50 mm² M12 14 10 mm
100 pcs
0967200262
70 mm² M12 16 11.5 mm
100 pcs
0967200261
70 mm² M10 16 11.5 mm
100 pcs
0967200263
70 mm² M16 16 11.5 mm
100 pcs
0967200271
95 mm² M10 18 13.5 mm
50 pcs
0967200273
95 mm² M16 18 13.5 mm
50 pcs
0967200280
120 mm² M10 20 15.5 mm
25 pcs
0967200282
120 mm² M16 20 15.5 mm
50 pcs
0967200283
120 mm² M20 20 15.5 mm
50 pcs
0967200281
120 mm² M12 20 15.5 mm
50 pcs
0967200291
150 mm² M12 22 17 mm
10 pcs
0967200290
150 mm² M10 22 17 mm
10 pcs
0967200302
185 mm² M16 25 19 mm
10 pcs
0967200292
150 mm² M16 22 17 mm
10 pcs
0967200311
240 mm² M12 28 21.5 mm
10 pcs
0967200303
185 mm² M20 25 19 mm
10 pcs
0967200312
240 mm² M16 28 21.5 mm
10 pcs
0967200313
240 mm² M20 28 21.5 mm
10 pcs
09675258
25 mm² M8 10 7 mm
100 pcs
096753510
35 mm² M10 12 8.2 mm
50 pcs
096753512
35 mm² M12 12 8.2 mm
50 pcs
09675358
35 mm² M8 12 8.2 mm
50 pcs
096755010
50 mm² M10 14 10 mm
096755012
50 mm² M12 14 10 mm
25 pcs
09675508
50 mm² M8 14 10 mm
25 pcs
096757010
70 mm² M10 16 11.5 mm
25 pcs
096757012
70 mm² M12 16 11.5 mm
25 pcs
096759510
95 mm² M10 18 13.5 mm
25 pcs
09675065
6 mm² M5 5 3.8 mm
100 pcs
09675066
6 mm² M6 5 3.8 mm
100 pcs
09675105
10 mm² M5 6 4.5 mm
100 pcs
096759512
95 mm² M12 18 13.5 mm
09675106
10 mm² M6 6 4.5 mm
100 pcs
0967512010
120 mm² M10 20 15.5 mm
25 pcs
0967512012
120 mm² M12 20 15.5 mm
25 pcs
0967515010
150 mm² M10 22 17 mm
10 pcs
0967515012
150 mm² M12 22 17 mm
10 pcs
096751610
16 mm² M10 8 5.5 mm
100 pcs
09675166
16 mm² M6 8 5.5 mm
100 pcs
09675168
16 mm² M8 8 5.5 mm
100 pcs
0967518510
185 mm² M10 25 19 mm
10 pcs
0967518512
185 mm² M12 25 19 mm
10 pcs
0967524012
240 mm² M12 28 21.5 mm
10 pcs
0967524016
240 mm² M16 28 21.5 mm
10 pcs
096752510
25 mm² M10 10 7 mm
100 pcs
096752512
25 mm² M12 10 7 mm
100 pcs
0967200272
95 mm² M12 18 13.5 mm
50 pcs
0967200293
150 mm² M20 22 17 mm
10 pcs
0967200301
185 mm² M12 25 19 mm
10 pcs
0967200300
185 mm² M10 25 19 mm
10 pcs
0967200220
16 mm² M6 8 5.5 mm
100 pcs
0967200232
25 mm² M10 10 7 mm
100 pcs
0967200321
300 mm² M16 32 24.5 mm
10 pcs
09675108
10 mm² M8 6 4.5 mm
100 pcs
09675068
6 mm² M8 5 3.8 mm
100 pcs
096751612
16 mm² M12 8 5.5 mm
100 pcs
09675256
25 mm² M6 10 7 mm
100 pcs
09675356
35 mm² M6 12 8.2 mm
50 pcs
096755016
50 mm² M16 14 10 mm
25 pcs
09675708
70 mm² M8 16 11.5 mm
25 pcs
096757016
70 mm² M16 16 11.5 mm
25 pcs
09675958
95 mm² M8 18 13.5 mm
25 pcs
096759516
95 mm² M16 18 13.5 mm
25 pcs
0967512016
120 mm² M16 20 15.5 mm
25 pcs
0967515016
150 mm² M16 22 17 mm
10 pcs
0967515020
150 mm² M20 22 17 mm
10 pcs
0967518516
185 mm² M16 25 19 mm
10 pcs
0967524010
240 mm² M10 28 21.5 mm
10 pcs
0967524020
240 mm² M20 28 21.5 mm
10 pcs
0967530012
300 mm² M12 32 24.5 mm
5 pcs
0967530016
300 mm² M16 32 24.5 mm
5 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • With markings for correct compression
Notice

The user must check the inserted cable (using a pull-out test, if required).