Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Compressed air drum pump

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air drum pump

Pneumatically operated, double-action pump for non-aggressive liquids, oils, low-viscosity greases
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
  • Digital measuring instrument with LCD display

  • Min./max. output: 1/25 l per minute

  • Total height/weight: 1230 mm, 8 kg
Notice

Max. air pressure of 10 bar must not be exceeded. At working temperatures below 10°C, the pump output is lower. The digital measuring instrument cannot be calibrated.