For detailed information, other images and documents, please select individual articles from the following table.
Composite profile Flex-Roll 32/32 for the perfect edge in dry walling
The composite profile can be easily folded to the desired angle
Register now and access more than 125,000 products
Variants
- Create inner and outer edges up to 3 times faster
- The handy roll packaging allows the profile to be individually adjusted to the length of the edge, thereby reducing waste and costs
For use on plasterboard in dry walling, for creating precise inner and outer edges.
The PVC core allows you to create edges that are extraordinarily strong and durable, even in areas with a high footfall that are subject to strain
The base material must be dry and free from grease, chips and dust.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!