PRIPRESS® Composite pipe
PRIPRESS<SUP>®</SUP> Composite pipe - 1
PRIPRESS<SUP>®</SUP> Composite pipe - 2
PRIPRESS<SUP>®</SUP> Composite pipe - 3

For detailed information, other images and documents, please select individual articles from the following table.

PRIPRESS® Composite pipe

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation

  • Colour: White
  • Material: PE-RT/AL/PE-RT

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Connection, tube diameter Colour Material Quantity PU
price/PU
0878020200
20 mm White PE-RT/AL/PE-RT
100 pcs
0878020100
16 mm White PE-RT/AL/PE-RT
200 pcs
0878020300
26 mm White PE-RT/AL/PE-RT
50 pcs
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
CAD Data  | 
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
  • Quick and easy installation

  • No deburring or calibration required for up to 30% shorter installation times

  • Optimum safety during installation

  • Releasing detects whether the pressing has been forgotten because the connection is not leak-tight when in an unpressed state

  • Can be processed with conventional pressing tools (with TH press contours)

  • drawn in closed cell polyethylene (WLG 040) with robust PE outer skin

  • Application classes 1, 2, 4 and 5 according to EN ISO 21003-1

  • Multi-layer composite pipe PE-RT/AL/PE-RT

  • concentrically pre-insulated according to DIN 1988

  • DVGW/ÖVGW tested and approved