The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
RELAST injectable mortar
Injectable mortar for RELAST bonded screw anchor - post-installed shear force and punching shear reinforcement
Register now and access more than 125,000 products
Variants
- 2-component resin mortar, styrene-free
- 420 ml and 825 ml cartridges can be reused by replacing the mixing nozzle or by resealing with the sealing cap
- DIBt National technical approval/General construction permit no. Z-15.1-344: Würth RELAST bonded screw anchor with a diameter of 16 mm and 22 mm for use as post-installed shear reinforcement
- DIBt National technical approval/General construction permit no. Z-15.1-345: Würth RELAST bonded screw anchor with a diameter of 16 mm and 22 mm for use as post-installed punching shear reinforcement
- DIBt National technical approval/General construction permit no. Z-15.1-377: Würth RELAST SE bonded screw anchor for the shear reinforcement of members
- DIBt National technical approval/General construction permit no. Z-15.1-378: Würth RELAST SE bonded screw anchor for punching shear reinforcement of members
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!