The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Commercial vehicle foam cleaner
Cleans tarpaulins, attachments and chassis on trucks, buses and construction machinery quickly and effectively
Register now and access more than 125,000 products
Variants
- Powerful foam cleaner for cleaning tarpaulin, attachments and chassis on trucks, buses and construction machinery
- Reliably removes stubborn dirt such as grease, oil, dirt from the road, tar splashes and rubber abrasion
- Particularly effective due to fine-pored, voluminous and long-adhering foam
- Separates easily, i.e. does not impair light liquid separator in accordance with DIN 1999
Do not use the product in intense sunlight or on hot surfaces. Do not allow to dry.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for tarpaulins, attachments and chassis on trucks, buses and construction machinery.
To use manually, add to warm water (mixing ratio 1:25 to 1:5). Depending on the degree of soiling, pre-rinse the vehicle or wash with a high-pressure device. Shampoo the pre-cleaned vehicle with a washing brush. Caution: Do not allow to dry. Then rinse off thoroughly with clean water. When using the product in a high-pressure device, the application concentration is approx. 5 %. Please follow the device manufacturer's instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!