For detailed information, other images and documents, please select individual articles from the following table.
PROTECT commercial vehicle foam cleaner
Gives surfaces a beautiful streak-free shine, a smooth surface and long-lasting, extremely water-repellent protection
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/539702195.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/41683.jpg)
Variants
- Intensive concentrate with lotus effect
- A special, foam-based product with a high proportion of care products
- Adds a sheen to painted and plastic surfaces
- The vehicle is effectively protected from weather and other environmental influences
- Cleans and protects all motor vehicles, buses, trailers etc.
Caution, do not allow to dry. Do not use on warm surfaces or in intense sunlight. Before application, test material compatibility in an inconspicuous area.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Suitable for painted surfaces, tarpaulins, screens, plastic parts, rims, chrome, headlights etc.
The cleaner must be used in diluted form (1 % to 5 %). PROTECT commercial vehicle foam cleaner can be mixed with warm or cold water. Warm water promotes the cleaning effect and reduces the application time. Depending on the degree of soiling and the dilution, allow to take effect for approx. 5-15 minutes.
Ideally apply with a foam gun, spray lance, high-pressure cleaner or spray arch. Then thoroughly spray off residue with a concentrated water jet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!