The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
MULTI commercial vehicle foam cleaner
Quickly and reliably dissolves stubborn, dried-on dirt
Register now and access more than 125,000 products
Variants
- Intensive, foam-based cleaning concentrate for commercial vehicles and for vehicles and machines used for agricultural, municipal and forestry purposes (tractors, trailers, HGVs etc.)
- Very well suited for painted surfaces, stainless steel, tarpaulins, plastic parts and hydraulic hoses
- Removes stubborn and dried-on contamination
- The special combination of surfactants provide effective cleaning performance with synthetic oils and greases
- NTA-free
- With NSF registration
Caution, do not allow to dry. Do not use on warm surfaces or in intense sunlight. Before application, test material compatibility in an inconspicuous area.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Suitable for vehicles and machines used for agricultural, municipal and forestry purposes (tractors, trailers, HGVs etc.) as well as for painted surfaces, stainless steel, tarpaulins, plastic parts and hydraulic hoses.
The cleaner can be used in diluted form (1 % to 10 %).
Use a foam gun, spray lance, high-pressure cleaner or spray arch.
The cleaner can be mixed with warm or cold water. Warm water promotes the cleaning effect and reduces the application time.
Approx. 5-15 minutes depending on dilution and degree of contamination. Then thoroughly spray off residue with a concentrated water jet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!