Combination wrench assortment, short type

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench assortment, short type

Metric DIN 3113A/ISO 3318/7738

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Width across flats Included in delivery Quantity PU
price/PU
071330141
17 PCS 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
1 pcs
071330142
28 PCS 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 34 mm Supplied in two tool rolls
1 pcs
071330140
11 PCS 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Drive: Ring end POWERDRIV®, bi-hexagonal

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, heads and ring polished

  • Geometry: Ring end angled 15°, jaw angle 15°