The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HSS SMART STEP combination tap bit
The short HSS combination screw tap with unique SMART STEP technology for highly precise drilling, thread cutting and countersinking/deburring in a single operation.
Register now and access more than 125,000 products
Variants
3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation
No tool change required, saving time and costs
The first combination screw tap with stepped drill bit tip geometry
- Work up to 100 % faster than with conventional HSS combination screw taps
- Optimal centring even when working on curved surfaces
- High-precision, perfectly circular holes provide the perfect foundation for high-quality subsequent thread cutting
- Effortless drilling
True-to-the-gauge through hole thread according to ISO 2 (6H)
1/4 inch hexagon mount
Prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Available exclusively from Würth
- Generally only suitable for through hole threads with a material thickness of max. 1xD
- Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible
- For use in cordless drill drivers, handheld drills, drill presses and on pillar drills.
- Perfect for through holes in aluminium, brass and plastics up to 1xD (e.g. M6 = 6 mm material thickness).
- Also ideal for machining sheet metal made from unalloyed and alloyed steels up to 600 N/mm², and from malleable iron
- Significantly reduce the rotation speed for thread cutting and countersinking/deburring after drilling. The recommended cutting parameters for the various materials and tool diameters can be found in the cutting parameter overview.
- Use sufficient coolant and lubricant.
- Ensure to work perpendicular to the material. Avoid tilting: Risk of tool breakage!
- All threads of the combination screw tap must be through and out of the hole before reversing it. Otherwise the tool or the cutting edges might break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!