The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Combination locking claw
Longitudinally non-positive safety clamp for SML lines and moulded parts in accordance with DIN EN 877 and 19522
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/47818.jpg)
Variants
- For single and two-screw connectors
- For interior pressure loads up to 10 bar for DN 50 – DN 100 (DN 125 – 150 5 bar, DN 200 3 bar)
- Suitable for all Rapid (except DN 250) connectors and all CV + CE two-screw connectors
- DN 250 for CV connectors only
For article numbers 0544007200 and 0544007250 the design features three claw sections
- Rain and dirty water lines in backup areas
- Roof draining piping (HDE system)
- Lifting systems
- Loosely screw both claw halves onto pipe
- Make sure that claw halves do not sit on the clamp strap of the connector
- Tighten the screws diagonally to ensure even seating of the locking claw
- Observe tightening torques (check with torque wrench)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!