Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Combination joist hanger, 2.5 mm for beams with large cross-sections
Combination joist hanger, 2.5 mm for beams with large cross-sections - 1
Combination joist hanger, 2.5 mm for beams with large cross-sections - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination joist hanger, 2.5 mm for beams with large cross-sections

Heavy-duty design

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Robust one-piece joist hanger (angled outwards) for load-bearing connection of timber joists to wood, concrete or steel.

  • High load capacity

  • Wings angled outwards

  • Sheet metal hot-dip galvanised on both sides (S250GD +Z275) approx. 20 μm in line with EN 10326:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-08/0264

Notice

The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-08/0264