For detailed information, other images and documents, please select individual articles from the following table.
CLIP-O-FLEX® combination workbench w/ undercounter cabinet w/o top unit
With 3 CLIP-O-FLEX® hook-in rails mounted on the work top panel to the left, right and front.
Undercounter cabinet with convenient pull-out system for CLIP-O-FLEX® trays inside.
Including six trays (345 x 260 x 30 mm) and attachment profile 0/40/80°
Register now and access more than 125,000 products
Variants
- Total load capacity 800 kg with an evenly distributed load
- Powder-coated
- Workbench with undercounter cabinet constructed from robust, welded sheet steel
- 40 mm thick beech multiplex workbench top panel, support struts made from strong square steel profile, top unit
- Worktop length 1500 or 2000 mm, depth 750 mm, working height 840 mm
- Undercounter cabinet with 2 drawers and 1 door, including convenient pull-out system for CLIP-O-FLEX® trays. The cabinet can either be installed on the right under the workbench with the door hinge on the right, or on the left under the workbench with the door hinge on the left. Door height 540 mm
- 100 % full-extension drawer, front height of drawer 90 mm,
- Internal dimensions (WxD) 365 x 294 mm, load capacity 35 kg per drawer with an even load distribution
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!