For detailed information, other images and documents, please select individual articles from the following table.
Combi/Combi Max base piece
Professional solution for raised flooring and wooden decks.
Register now and access more than 125,000 products
Variants
- Optimum combination options with three sizes of top wedge and two base pieces
- Serrated surface enables precise and non-slip alignment in 0.5 mm increments (1 serration = 0.5 mm)
- Suitable for universal use
- Easy to cut, drill, nail, staple etc.
- Quick, precise height adjustment
- Quick installation of large areas of flooring for improved productivity
- Time-saving, super-quick, precision adjustment of correct support thickness in one step
- Enormous time savings guarantee productivity
- No laborious cutting of wedges
- Non-rotting, resistant to moisture, dry rot and decomposition
- Pressure tests conducted at alignment heights from 32-250 mm
- Verified service life of up to 75 years
- Free from plasticisers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!