Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Combination joist hanger 1.5 mm
Combination joist hanger 1.5 mm - 1
Combination joist hanger 1.5 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination joist hanger 1.5 mm

Economical, lightweight, one-piece joist hanger (angled outwards) for load-bearing connection of timber joists to wood, concrete or steel. Ideal for standard cross-sections.

See product details

Available in 19 versions

Prices for customers after login

Show availability in Würth trade store
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
Reduced weight for easy handling

Notice

Diameter of bolts/screws may not be any smaller than the diameter of the hole minus 1 mm. The upper bolts must be fitted with a washer in line with DIN EN ISO 7094.


The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-08/0184