For detailed information, other images and documents, please select individual articles from the following table.
Electro-hydraulic column lift system with two lifting units
Suitable for mobile use in the workshop and outdoors - also suitable for large vehicles with 7.5 t load capacity per lifting unit
Register now and access more than 125,000 products
Variants
- IEEE standard wireless communication - no tripping hazards
- Double load protection: hydraulic and mechanical
- Intuitive operation with symbols and LED feedback
- Quick-charge battery pack: one cycle after just an hour of charging
- Low-friction rollers and forklift adapter for easy relocating
- VARIO fork covers wheel sizes from 570 to 1,300 mm (incl. super single)
- Synchronous running on all columns - also with uneven load distribution
- No master column - all functions available on every unit
- Robust design with protected lift cylinder (Hydro-Protect)
- Series production in ISO-certified factories for maximum quality
- Emergency stop button on every column
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!