For detailed information, other images and documents, please select individual articles from the following table.
Electro-hydraulic column lift system with two lifting units
Highly versatile - ideal for workshop and outdoor use: flexible, safe and mobile in the workshop with 6.2 t load capacity
Register now and access more than 125,000 products
Variants
- Intuitive control with clear operating elements
- Expandable to up to 8 lifting units
- Synchronous running even with uneven load distribution
- High degree of safety thanks to double load securing
- Forklift adapter for quick movement
- Low-friction rollers for easy alignment
- FS profile reliably protects the wheel hub
- Practical 10 m long mains cable
- All functions available at every column
- Emergency stop button on each lifting unit
- Made in Germany for quality with ISO-certified production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!